Add More Items
View All Quick Selects
Below you can add an image for 'sensor lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Z-Wave Plus Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 757228
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$87.82
Each
Delayed Response Utility, 105 to 130 V Ac, 1200 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 LB/Ea
$18.08
*Delisted* In Wall Smart Dimmer White Halo Home
$76.54
Maestro Dual Technology (Dual Tech), Partial-On Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection. Meets Title 24 Requirements For Multi-Level Lighting In White
$112.91
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Fiberoptic, Sensor Distance: Depends On Controller Used, Stainless Steel Enclosure, Diffuse
$443.97
Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole Mounting Bracket
$25.70
Photo Control, 120 to 277 V Ac, >1 W, 2-3/4 In Length, 7 CM Height, Polycarbonate Housing Material, Translucent, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -20 °F Operating Temperature, +104 °F Operating Temperature, Locking Type Mount, 0.2583 LB/Ea
$48.62
The Tork A512H 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 30 Minutes to 12 Hours, Plus It Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$57.21
Knob La Plain
$2.82
Toggle Dimmer, 120 V, 300 W, Led/CFL Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
$22.56
Eaton Rotary Dimmer, Power Failure Memory, Non-Preset, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Light Almond, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate, 600W
$12.60
Adorne Plus-Size Combo Dual Usb and 15A Outlet, White
$125.70
Eaton Z-Wave Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 739033
$72.71
No longer available or discontinued by the manufacturer.
DLM Room Controller, 1 Relay, Ko, 0-10V, 10a
$234.79
DLM Room Controller, 2 Relay, Ko, 0-10V, 10A,
$379.70
Ado ADPD703HM4 Paddle Dim 700W SP/3
$78.20
Ado ADPD703HW4 Paddle Dim 700W SP/3
$68.20
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/Led/MLV/Elv, Magnesium
$254.94
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/Led/MLV/Elv, White
$129.55
Whisper Tru-Universal Dimmer 700W Magnesium
$148.62
20
Popularity
Default